Motion
01713056
#10-32 UNF, H3, 2-3/8" OAL, 0.1635" Drill Diam x 13/32" Drill Length, Combination Drill & Tap: 9/16" Thread Length, High Speed Steel
Mi Item #11715863
MFR #01713056
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, H3, 2-3/8" OAL, 0.1635" Drill Diam x 13/32" Drill Length, Combination Drill & Tap: 9/16" Thread Length, High Speed Steel
Mi Item #11715863
MFR #01713056

Mfr description
01713056 01713056 10-32X2-3/8" HSS COMBO
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Drill Length
    13/32 in
  • Drill Size
    0.1635 in
  • Overall Length
    2-3/8 in
  • Thread Length
    9/16 in
  • Thread Size
    #10-32

Details

  • Material
    High Speed Steel
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)