1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01718907
3" Blade Length, 2-1/2" Base Length Square 0.0006" Accuracy
MI ITEM #
11715865
MFR #
01718907
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 01718907
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01718907
3" Blade Length, 2-1/2" Base Length Square 0.0006" Accuracy
MI ITEM #
11715865
MFR #
01718907
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
01718907 01718907 2-1/2" BEAM 3" BLADE S
Specifications
Blade Length
3 in
Accuracy
0.000600 in
PSC Code
5210
Base Length
2-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data