1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01718915
4" Blade Length, 3" Base Length Square 0.0006" Accuracy
MI ITEM #
11715866
MFR #
01718915
List Price
$112.13
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Value Collection 01718915
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01718915
4" Blade Length, 3" Base Length Square 0.0006" Accuracy
MI ITEM #
11715866
MFR #
01718915
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$112.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01718915 01718915 3" BEAM 4" BLADE SOLID
Specifications
Blade Length
4 in
Accuracy
0.000600 in
PSC Code
5210
Base Length
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought