Motion
01720663
1", 1-7/8" LOC, 3/4" Shank Diam, 4-1/8" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Right Hand Cut, Right Hand Flute
Mi Item #11715904
MFR #01720663
Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1", 1-7/8" LOC, 3/4" Shank Diam, 4-1/8" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Right Hand Cut, Right Hand Flute
Mi Item #11715904
MFR #01720663

Mfr description
01720663 01720663 1X3/4-1-7/8 4FL HSS SE
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.38/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    1.8750 in
  • Length Type
    Regular
  • Mill Diameter  
    1.0000 in
  • Overall Length
    4-1/2 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)