Motion
22215CAC3W33

Value Collection
22215CAC3W33

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open, C3
MI ITEM #11716012
MFR #22215CAC3W33
Price$927.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
22215CAC3W33

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open, C3
MI ITEM #11716012
MFR #22215CAC3W33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$927.35/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    35400 lbf
  • Internal Clearance
    C3
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    46200 lbf
  • Type
    Straight

Overview

Mfr description
01728468 01728468 2.95" 222 CYLND.BORE S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought