Motion
22311CACC3W33

Value Collection
22311CACC3W33

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open, C3
MI ITEM #11716015
MFR #22311CACC3W33
Price$518.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
22311CACC3W33

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open, C3
MI ITEM #11716015
MFR #22311CACC3W33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$518.18/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    45800 lbf
  • Internal Clearance
    C3
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    51000 lbf
  • Type
    Straight

Overview

Mfr description
01728807 01728807 2.16" 223 CYLND.BORE S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought