1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01744382
"36 Inch Long x 3 Inch Wide x 7/16 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.250-0.500 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #
11716098
MFR #
01744382
Price
$579.70
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01744382
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01744382
"36 Inch Long x 3 Inch Wide x 7/16 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.250-0.500 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #
11716098
MFR #
01744382
Mfr description
01744382 01744382 7/16 X 3 X 36 A2 OVRSZ
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$579
.70
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Thickness
7/16 in
Width
3 in
Details
Length Tolerance
+ .250 in - .500 in
Material Specification
AISI Type A2 Air Hardening
Thickness Tolerance
+ 0.010 in - 0.015 in
Width Tolerance
+ 0.010 in - 0.015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items