Motion
02446193

PRO-SAFE
02446193

Mylar Rescue and Emergency Blanket;7 Ft. Long x 52 Inch Wide, Comes in Packet
Mi Item #11716120
MFR #02446193
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02446193

Mylar Rescue and Emergency Blanket;7 Ft. Long x 52 Inch Wide, Comes in Packet
Mi Item #11716120
MFR #02446193

Mfr description
02446193 52X84" MYLAR SILVER EMERGENCY B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Dimensions

  • Length
    84 in
  • Width
    52 in

Details

  • Container Type
    Packet
  • Material
    Mylar
  • Product Types
    Rescue/Emergency Blanket
  • Unitized Kit Packaging
    Non-Unitized Packaging
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)