Overview
Mfr description
37621109 12X18" YLW SPORT CONE
Specifications
- TypeSport Cone
- ColorYellow
- Base Width12 in
- Compliance SpecificationsMUTCD
- Reflective CollarsNo
- Height18 in
- Weight2.50 lbs
- Product TypeTraffic Cone & Barricade Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data