Motion
37665973 46" LIME W/REF STRIPE EZ GRAB D

PRO-SAFE
37665973 46" LIME W/REF STRIPE EZ GRAB D

46" High x 4" Wide Reflective Delineator Post High Density Polyethylene (HDPE), 3 Lbs, Lime
Mi Item #11716123
MFR #37665973 46" LIME W/REF STRIPE EZ GRAB D
Price$82.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
37665973 46" LIME W/REF STRIPE EZ GRAB D

46" High x 4" Wide Reflective Delineator Post High Density Polyethylene (HDPE), 3 Lbs, Lime
Mi Item #11716123
MFR #37665973 46" LIME W/REF STRIPE EZ GRAB D

Mfr description
37665973 46" LIME W/REF STRIPE EZ GRAB D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.40/each

Specifications

Dimensions

  • Height
    46 in
  • Weight
    3.00 lbs
  • Width
    4 in

Details

  • Base Needed
    Yes
  • Color
    Lime
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    HDPE
  • Reflective
    Yes
  • Type
    Delineator Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)