Motion
01760206
5/16" Diam, 3/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 2-1/2" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11716125
MFR #01760206
List Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 3/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 2-1/2" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11716125
MFR #01760206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.35/each for your price

Overview

Mfr description
01760206 01760206 5/16X3/8X3/8 2FL HSS B

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    2-1/2 in
  • Length Type
    Regular
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought