Specifications
Dimensions
- Container Size1 gal (US)
Details
- Container TypeBottle
- FormLiquid
- Product TypeFirst Aid & Antiseptic Ointments
- Product TypesIsopropyl Alcohol
- Unitized Kit PackagingNon-Unitized Packaging
Overview
Mfr description
54979901 1GAL 99% ISOPROPYL PRO-SAFE ALC