Overview
Mfr description
57937328 FABRIC BLU W/10'CORD ADJ COIL W
Specifications
- Resistor Type1
- SizeAdjustable
- Strap MaterialFabric
- Number of Conductors1
- PSC Code4240
- IncludesWrist Strap, Coil Cord, Alligator Clip
- ColorBlue
- Length10.00 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data