Motion
69542694

PRO-SAFE
69542694

5' Long x 4' Wide x 1" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #11716131
MFR #69542694
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
69542694

5' Long x 4' Wide x 1" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #11716131
MFR #69542694

Mfr description
69542694 1X4'X5' BLK/YLW DIAMOND PLT SPO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    1 in
  • Width
    48 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black (Yellow Borders)
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Composite Construction
  • Number Of Colored Borders
    2
  • Special Features
    Non-Flammable
  • Style
    Anti-Fatigue
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)