Overview
Mfr description
01760362 01760362 9/16X1/2X1X3 2FL HSS B
Specifications
- Mill Diameter
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachNo
- Overall Length3 in
- Length TypeRegular
- Variable HelixNo
- Variable IndexNo
- MaterialHigh Speed Steel
- Material GradeM2
- Flute DirectionRight Hand
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data