Motion
84322791

PRO-SAFE
84322791

Size L Yellow Rain Three Piece Suit 54" Chest, PVC, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Waist Length Pants, Plain Front Fly
MI ITEM #11716140
MFR #84322791
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84322791

Size L Yellow Rain Three Piece Suit 54" Chest, PVC, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Waist Length Pants, Plain Front Fly
MI ITEM #11716140
MFR #84322791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.68/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Size
    Large

Details

  • Ankle Style
    Take Up Snaps
  • Certification Type
    NonHazardous Protection
  • Closure Type
    Snap
  • Color
    Yellow
  • Fly Type
    Plain Front
  • Garment Style
    Three Piece Suit
  • Garment Type
    Rain
  • Hood Type
    Detachable
  • Material
    PVC
  • Pant Type
    Waist Length
  • PSC Code
    4240
  • Seam Type
    Welded
  • Wrist Type
    Take Up Snaps

Overview

Mfr description
84322791 3PC .10MM PVC YLW LRG STYLE "A"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought