Motion
88266812

PRO-SAFE
88266812

60' Long x 3' Wide x 1/2" Thick Dry Environment Light Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #11716142
MFR #88266812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266812

60' Long x 3' Wide x 1/2" Thick Dry Environment Light Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #11716142
MFR #88266812

Mfr description
88266812 3X60'X1/2" BLK DIAM PL PVC ANTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    720 in
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Light Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)