Motion
01760560
7/8" Diam, 2" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/4" OAL, 3/4" Shank Diam, Spiral Flute
MI ITEM #11716145
MFR #01760560
Price$50.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam, 2" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/4" OAL, 3/4" Shank Diam, Spiral Flute
MI ITEM #11716145
MFR #01760560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.13/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.8750 in
  • Overall Length
    4-1/4 in
  • Shank Diameter  
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
01760560 01760560 7/8X3/4X2X4-1/4 2FL HS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought