Motion
01760578
7/8" Diam, 2" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/4" OAL, 7/8" Shank Diam, Spiral Flute
Mi Item #11716146
MFR #01760578
Price$50.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam, 2" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/4" OAL, 7/8" Shank Diam, Spiral Flute
Mi Item #11716146
MFR #01760578

Mfr description
01760578 01760578 7/8X7/8X2X4-1/4 2FL HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.13/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.8750 in
  • Overall Length
    4-1/4 in
  • Shank Diameter  
    7/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)