Motion
01760644
1" Diam, 2-1/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-9/16" OAL, 3/4" Shank Diam, Spiral Flute
Mi Item #11716148
MFR #01760644
Price$69.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 2-1/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-9/16" OAL, 3/4" Shank Diam, Spiral Flute
Mi Item #11716148
MFR #01760644

Mfr description
01760644 01760644 1X3/4X2-1/4X4-9/16 2FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.20/each

Specifications

Dimensions

  • Length of Cut  
    2.2500 in
  • Length Type
    Regular
  • Mill Diameter  
    1.0000 in
  • Overall Length
    4-9/16 in
  • Shank Diameter  
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)