Motion
01760651
1" Diam, 2-1/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-3/4" OAL, 1" Shank Diam, Spiral Flute
MI ITEM #11716149
MFR #01760651
List Price$69.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 2-1/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-3/4" OAL, 1" Shank Diam, Spiral Flute
MI ITEM #11716149
MFR #01760651

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.20/each for your price

Overview

Mfr description
01760651 01760651 1X1X2-1/4X4-3/4 2FL HS

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    4-3/4 in
  • Length Type
    Regular
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text