Motion
01760966
2" Diam, 2-1/2" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 5" OAL, 1-1/4" Shank Diam, Spiral Flute
Mi Item #11716154
MFR #01760966
Price$251.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam, 2-1/2" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 5" OAL, 1-1/4" Shank Diam, Spiral Flute
Mi Item #11716154
MFR #01760966

Mfr description
01760966 01760966 2X1-1/4X2-1/2X5 2FL HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.05/each

Specifications

Dimensions

  • Length of Cut  
    2.5000 in
  • Length Type
    Regular
  • Mill Diameter  
    2.0000 in
  • Overall Length
    5 in
  • Shank Diameter  
    1-1/4 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)