Motion
01761246
3/8" Diam, 9/16" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Double End, 3-1/8" OAL, 3/8" Shank Diam, Spiral Flute
Mi Item #11716159
MFR #01761246
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 9/16" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Double End, 3-1/8" OAL, 3/8" Shank Diam, Spiral Flute
Mi Item #11716159
MFR #01761246

Mfr description
01761246 01761246 3/8X3/8X9/16X3-1/8 2FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.48/each

Specifications

Dimensions

  • Helix Angle
    30.00
  • Length of Cut  
    0.5625 in
  • Length Type
    Regular
  • Mill Diameter  
    0.3750 in
  • Overall Length
    3-1/8 in
  • Shank Diameter  
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)