Motion
01761329
1/2" Diam, 13/16" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Double End, 3-3/4" OAL, 1/2" Shank Diam, Spiral Flute
MI ITEM #11716161
MFR #01761329
Price$34.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 13/16" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Double End, 3-3/4" OAL, 1/2" Shank Diam, Spiral Flute
MI ITEM #11716161
MFR #01761329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.28/each

Specifications

Dimensions

  • Helix Angle
    30.00
  • Length of Cut  
    0.8125 in
  • Length Type
    Regular
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
01761329 01761329 1/2X1/2X13/16X3-3/4 2F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought