Motion
01765163
1/4" Diam, 5/8" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-1/16" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11716167
MFR #01765163
List Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 5/8" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-1/16" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11716167
MFR #01765163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.18/each for your price

Overview

Mfr description
01765163 01765163 1/4X3/8X1-1/2" 2FL HSS

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    Yes
  • Reach Length
    1-1/2 in
  • Overall Length
    3-1/16 in
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text