Motion
01765247
3/8" Diam, 3/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-5/16" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11716169
MFR #01765247
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 3/4" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-5/16" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11716169
MFR #01765247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.15/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    3-5/16 in
  • Reach Length
    1-3/4 in
  • Shank Diameter  
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
01765247 01765247 3/8X3/8X1-3/4" 2FL HSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought