Overview
Mfr description
01765320 01765320 1/2X1/2X2-1/4" 2FL HSS
Specifications
- Mill Diameter
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachYes
- Reach Length2-1/4 in
- Overall Length4 in
- Variable HelixNo
- Variable IndexNo
- MaterialHigh Speed Steel
- Material GradeM2
- Flute DirectionRight Hand
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data