Motion
01765486
3/4" Diam, 1-5/8" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 5-3/8" OAL, 3/4" Shank Diam, Spiral Flute
Mi Item #11716173
MFR #01765486
Price$46.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 1-5/8" LOC, 2 Flute High Speed Steel Ball End Mill Uncoated, Single End, 5-3/8" OAL, 3/4" Shank Diam, Spiral Flute
Mi Item #11716173
MFR #01765486

Mfr description
01765486 01765486 3/4X3/4X3-3/8" 2FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.00/each

Specifications

Dimensions

  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    5-3/8 in
  • Reach Length
    3-3/8 in
  • Shank Diameter  
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)