Motion
01773126
3/16", 9/32" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11716182
MFR #01773126
Price$9.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16", 9/32" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11716182
MFR #01773126

Mfr description
01773126 01773126 3/16X3/16X9/32X2 4FL H
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.83/each

Specifications

Dimensions

  • Length of Cut  
    0.2813 in
  • Length Type
    Stub
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)