Motion
01777143
14mm, 1-3/8" LOC, 1/2" Shank Diam, 3-3/8" OAL, 4 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11716222
MFR #01777143
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm, 1-3/8" LOC, 1/2" Shank Diam, 3-3/8" OAL, 4 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11716222
MFR #01777143

Mfr description
01777143 01777143 14MMX1/2X1-3/8" 4FL CO
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    1.3750 in
  • Length Type
    Regular
  • Mill Diameter  
    0.5512 in / 14.00 mm
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)