Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 1-1/2" 120 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Fine Grade, 5/8" Center Hole, 9,000 Max RPM
MI ITEM #11716271
MFR #01824697

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01824697 01824697 4 X 1-1/2 X 5/8 120 UN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Cloth backing materials are flexible and conform well to surfaces
  • They can be used in a variety of general purpose applications
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    9,000
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Face Width
    1-1/2 in
  • Grade
    Fine
  • Interleaf
    No
  • Outside Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text