Motion
01826007
1/16 to 3/8", 4 Flute Corner Rounding End Mill Set - Uncoated, High Speed Steel, Single End, 3/8 and 1/2" Shank Diam
MI ITEM #11716276
MFR #01826007
Price$373.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 3/8", 4 Flute Corner Rounding End Mill Set - Uncoated, High Speed Steel, Single End, 3/8 and 1/2" Shank Diam
MI ITEM #11716276
MFR #01826007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$373.83/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/8 in
  • Mill Diameter
    1/16, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 in
  • Shank Diameter
    3/8, 1/2 in
  • Smallest Mill Diameter
    1/16 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Non-Center Cutting
  • End Type
    Corner Rounding
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    8
  • Roughing Type
    None
  • Single Or Double End
    Single

Overview

Mfr description
01826007 01826007 8PC 1/16-3/8 W/STAND H
  • Corner rounding ends are used for milling rounded edges
  • They have ground cutting tips that strengthen the end of the tool and reduce edge chipping
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought