Motion
01826023
1/32" Radius, 3/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 2-1/2" OAL, 3/8" Shank Diam
Mi Item #11716277
MFR #01826023
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/32" Radius, 3/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 2-1/2" OAL, 3/8" Shank Diam
Mi Item #11716277
MFR #01826023

Mfr description
01826023 01826023 1/32X3/8 4FL HSS CORNE
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Mill Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Radius
    1/32 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)