Motion
01826049
1/16" Radius, 7/16" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 2-1/2" OAL, 3/8" Shank Diam
MI ITEM #11716279
MFR #01826049
List Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Radius, 7/16" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 2-1/2" OAL, 3/8" Shank Diam
MI ITEM #11716279
MFR #01826049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.15/each for your price

Overview

Mfr description
01826049 01826049 1/16X3/8 4FL HSS CORNE
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    7/16 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Radius
    1/16 in
  • Shank Diameter
    3/8 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    2-1/2 in
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought