Motion
01826122
3/16" Radius, 7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 3" OAL, 1/2" Shank Diam
MI ITEM #11716287
MFR #01826122
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Radius, 7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 3" OAL, 1/2" Shank Diam
MI ITEM #11716287
MFR #01826122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
01826122 01826122 3/16X1/2 SHANK 4FL HSS
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    7/8 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Radius
    3/16 in
  • Shank Diameter
    1/2 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    3 in
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought