Motion
01826163
1/4" Radius, 1" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 3-1/8" OAL, 1/2" Shank Diam
Mi Item #11716291
MFR #01826163
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Radius, 1" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 3-1/8" OAL, 1/2" Shank Diam
Mi Item #11716291
MFR #01826163

Mfr description
01826163 01826163 1/4X1/2 SHANK 4FL HSS
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.08/each

Specifications

Dimensions

  • Mill Diameter
    1 in
  • Overall Length
    3-1/8 in
  • Radius
    1/4 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)