Motion
01826395
5/8" Radius, 1-15/16" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4-1/4" OAL, 1" Shank Diam
MI ITEM #11716307
MFR #01826395
Price$101.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Radius, 1-15/16" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4-1/4" OAL, 1" Shank Diam
MI ITEM #11716307
MFR #01826395

Mfr description
01826395 01826395 5/8 X 1 4FL HSS CORNER
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.13/each

Specifications

Dimensions

  • Mill Diameter
    1-15/16 in
  • Overall Length
    4-1/4 in
  • Radius
    5/8 in
  • Shank Diameter
    1 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)