Motion
01826486
3/4" Radius, 1-7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4" OAL, 3/4" Shank Diam
Mi Item #11716314
MFR #01826486
Price$106.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Radius, 1-7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4" OAL, 3/4" Shank Diam
Mi Item #11716314
MFR #01826486

Mfr description
01826486 01826486 3/4X3/4 4FL HSS CORNER
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.33/each

Specifications

Dimensions

  • Mill Diameter
    1-7/8 in
  • Overall Length
    4 in
  • Radius
    3/4 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)