Motion
01826551
7/8" Radius, 2-1/2" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4-1/2" OAL, 3/4" Shank Diam
Mi Item #11716320
MFR #01826551
Price$168.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Radius, 2-1/2" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4-1/2" OAL, 3/4" Shank Diam
Mi Item #11716320
MFR #01826551

Mfr description
01826551 01826551 7/8 X 3/4 4FL HSS CORN
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.30/each

Specifications

Dimensions

  • Mill Diameter
    2-1/2 in
  • Overall Length
    4-1/2 in
  • Radius
    7/8 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)