Motion
01826593
15/16" Radius, 2-5/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4-1/2" OAL, 3/4" Shank Diam
MI ITEM #11716322
MFR #01826593
List Price$180.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" Radius, 2-5/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, Uncoated, 4-1/2" OAL, 3/4" Shank Diam
MI ITEM #11716322
MFR #01826593

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$180.65/each for your price

Overview

Mfr description
01826593 01826593 15/16 X 3/4 4FL HSS CO
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    2-5/8 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Radius
    15/16 in
  • Shank Diameter
    3/4 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    4-1/2 in
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought