Motion
01826908
1/2 to 3/4", 4 Flute Corner Rounding End Mill Set - Uncoated, High Speed Steel, Single End, 3/4" Shank Diam
MI ITEM #11716341
MFR #01826908
Price$402.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 3/4", 4 Flute Corner Rounding End Mill Set - Uncoated, High Speed Steel, Single End, 3/4" Shank Diam
MI ITEM #11716341
MFR #01826908

Mfr description
01826908 01826908 4PC 1/2-3/4 W/STAND 4F
  • Corner rounding ends are used for milling rounded edges
  • They have ground cutting tips that strengthen the end of the tool and reduce edge chipping
  • High speed steel (HSS) provides good wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.60/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/4 in
  • Mill Diameter
    1/2, 9/16, 5/8, 3/4 in
  • Shank Diameter
    3/4 in
  • Smallest Mill Diameter
    1/2 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Non-Center Cutting
  • End Type
    Corner Rounding
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    4
  • Roughing Type
    None
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)