Motion
01827245
3/8" Diam x 3/16" Wide High Speed Steel 45° Dovetail Cutter;3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length
Mi Item #11716342
MFR #01827245
Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 3/16" Wide High Speed Steel 45° Dovetail Cutter;3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length
Mi Item #11716342
MFR #01827245

Mfr description
01827245 01827245 3/8 45D HSS DOVETAIL C
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.03/each

Specifications

Dimensions

  • Cutting Diameter
    0.3750 in
  • Cutting Width
    0.1875 in
  • Included Angle
    45
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in
  • Shank Length
    1-15/16 in

Details

  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)