Motion
01827948
1-7/8" Diam x 13/16" Wide High Speed Steel 45° Dovetail Cutter;7/8" Shank Diam, 3-1/4" OAL, 2-7/16" Shank Length
MI ITEM #11716346
MFR #01827948
List Price$161.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Diam x 13/16" Wide High Speed Steel 45° Dovetail Cutter;7/8" Shank Diam, 3-1/4" OAL, 2-7/16" Shank Length
MI ITEM #11716346
MFR #01827948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$161.23/each for your price

Overview

Mfr description
01827948 01827948 1-7/8 45D HSS DOVETAIL
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Included Angle
    45
  • Material
    High Speed Steel
  • Shank Diameter
    7/8 in
  • Overall Length
    3-1/4 in
  • Cutting Diameter
    1.8750 in
  • Cutting Width
    0.8125 in
  • Shank Length
    2-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text