Motion
01828326
1/2" Diam x 1/4" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL
MI ITEM #11716349
MFR #01828326
List Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 1/4" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL
MI ITEM #11716349
MFR #01828326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.98/each for your price

Overview

Mfr description
01828326 01828326 1/2 60D HSS DOVETAIL C
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60
  • Material
    High Speed Steel
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/8 in
  • Finish Coating
    Uncoated
  • Cutting Diameter
    0.5000 in
  • Cutting Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text