Motion
01828482
3/4" Diam x 5/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL
Mi Item #11716350
MFR #01828482
Price$49.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 5/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL
Mi Item #11716350
MFR #01828482

Mfr description
01828482 01828482 3/4 60D HSS DOVETAIL C
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.50/each

Specifications

Dimensions

  • Cutting Diameter
    0.7500 in
  • Cutting Width
    0.3125 in
  • Included Angle
    60
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)