Motion
01828789
1-3/8" Diam x 9/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 5/8" Shank Diam, 2-7/8" OAL
MI ITEM #11716351
MFR #01828789
List Price$105.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam x 9/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 5/8" Shank Diam, 2-7/8" OAL
MI ITEM #11716351
MFR #01828789

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$105.03/each for your price

Overview

Mfr description
01828789 01828789 1-3/8 60D HSS DOVETAIL
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60
  • Material
    High Speed Steel
  • Shank Diameter
    5/8 in
  • Overall Length
    2-7/8 in
  • Finish Coating
    Uncoated
  • Cutting Diameter
    1.3750 in
  • Cutting Width
    0.5625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought