Motion
01829241
3/8" Diam x 3/16" Wide Cobalt 45° Dovetail Cutter;3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length
Mi Item #11716354
MFR #01829241
Price$68.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 3/16" Wide Cobalt 45° Dovetail Cutter;3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length
Mi Item #11716354
MFR #01829241

Mfr description
01829241 01829241 3/8 45D COB DOVETAIL C
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.60/each

Specifications

Dimensions

  • Cutting Diameter
    0.3750 in
  • Cutting Width
    0.1875 in
  • Included Angle
    45
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in
  • Shank Length
    1-15/16 in

Details

  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)