Motion
01829480
3/4" Diam x 5/16" Wide Cobalt 45° Dovetail Cutter;3/8" Shank Diam, 2-1/8" OAL, 1-13/16" Shank Length
MI ITEM #11716356
MFR #01829480
List Price$95.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 5/16" Wide Cobalt 45° Dovetail Cutter;3/8" Shank Diam, 2-1/8" OAL, 1-13/16" Shank Length
MI ITEM #11716356
MFR #01829480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.10/each for your price

Overview

Mfr description
01829480 01829480 3/4 45D COB DOVETAIL C
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Included Angle
    45
  • Material
    Cobalt
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/8 in
  • Material Grade
    M42
  • Cutting Diameter
    0.7500 in
  • Cutting Width
    0.3125 in
  • Shank Length
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text