Motion
01829787
1-3/8" Diam x 9/16" Wide Cobalt 45° Dovetail Cutter;5/8" Shank Diam, 2-7/8" OAL, 2-5/16" Shank Length
Mi Item #11716357
MFR #01829787
Price$194.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam x 9/16" Wide Cobalt 45° Dovetail Cutter;5/8" Shank Diam, 2-7/8" OAL, 2-5/16" Shank Length
Mi Item #11716357
MFR #01829787

Mfr description
01829787 01829787 1-3/8 45D COB DOVETAIL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.90/each

Specifications

Dimensions

  • Cutting Diameter
    1.3750 in
  • Cutting Width
    0.5625 in
  • Included Angle
    45
  • Overall Length
    2-7/8 in
  • Shank Diameter
    5/8 in
  • Shank Length
    2-5/16 in

Details

  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)