Motion
01829944
1-7/8" Diam x 13/16" Wide Cobalt 45° Dovetail Cutter;7/8" Shank Diam, 3-1/4" OAL, 2-7/16" Shank Length
Mi Item #11716358
MFR #01829944
Price$360.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Diam x 13/16" Wide Cobalt 45° Dovetail Cutter;7/8" Shank Diam, 3-1/4" OAL, 2-7/16" Shank Length
Mi Item #11716358
MFR #01829944

Mfr description
01829944 01829944 1-7/8 45D COB DOVETAIL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.28/each

Specifications

Dimensions

  • Cutting Diameter
    1.8750 in
  • Cutting Width
    0.8125 in
  • Included Angle
    45
  • Overall Length
    3-1/4 in
  • Shank Diameter
    7/8 in
  • Shank Length
    2-7/16 in

Details

  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)